- WypAll® L40 Wipers
- White
- Pop-Up® Box
features
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
| Color | White |
| Width per Sheet | 10 in |
| Type | Disposable Wiper |
| Length per Sheet | 10.8 in |
| Ply | 1 |
| System Format | Pop-Up® Box |
| Weight | 13.77 LB |

