- Scott® Coreless Roll Bathroom Tissue
- White
- Standard Roll
features
- Elemental chlorine-free (ECF) bleaching and are made from recycled cardboard
- High capacity, easy maintenance system which results in less run-outs and lower maintenance costs
- Nearly 75% longer than standard roll bath tissue
| Color | White |
| Width per Sheet | 4 in |
| Length per Sheet | 4.4 in |
| Ply | 2 |
| Dia. | 5 in |
| System Format | Standard Roll |
| Weight | 0.67 LB |

