- Scott® Towels
- Natural
- Hard Roll
features
- 100% recovered materials
- Have a minimum of 60% post-consumer recycled waste
- Elemental chlorine-free (ECF) bleaching and are made from recycled cardboard
| Ply | 1 |
| Brand. | Scott® |
| System Format | Hardwound Roll |
| Length | 800 ft |
| Dia. | 7.36 in |
| Color | Natural |
| Weight | 45.48 LB |

