- Scott® Standard Roll Bathroom Tissue
- White
- Standard Roll
applications
- Cleaning
features
- Is the ideal balance of strength, absorbency and economy
| System Format | Standard Roll |
| Width per Sheet | 4 in |
| Ply | 2 |
| Length per Sheet | 4.1 in |
| Color | White |
| Dia. | 4.6 in |
| Weight | 34.4 LB |

