- WypAll® L40 Wipers
- White
- Jumbo Roll
features
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
- High capacity perforated roll replaces 100 lb of rags
| Color | White |
| Brand. | Wypall® |
| System Format | Jumbo Roll |
| Type | Disposable Wiper |
| Width per Sheet | 12 1/2 in |
| Length per Sheet | 13.4 in |
| Ply | 1 |
| Weight | 15.01 LB |

