- Scott® Standard Roll Bathroom Tissue
- White
- Standard Roll
applications
- Cleaning
features
- Is the ideal balance of strength, absorbency and economy
| Width per Sheet | 3 3/4 in |
| Ply | 1 |
| Color | White |
| System Format | Standard Roll |
| Dia. | 4.65 in |
| Length per Sheet | 4.1 in |
| Weight | 0.48 LB |

