- Wypall* L10 Utility Wipes
- White
- Pop-Up® Box
features
- Spray and wipe jobs
- Glass surface cleaning
- Absorbs liquids, oils and grease
- Detail and final assembly wiping
| Type | Disposable Wiper |
| Ply | 2 |
| System Format | Pop-Up® Box |
| Brand. | Wypall® |
| Color | White |
| Width per Sheet | 10 in |
| Length per Sheet | 12 1/2 in |
| Weight | 25.02 LB |

