- Kimtech Science® Precision Wipe Tissue Wipers
- White
- Pop-Up® Box
features
- An economical choice for general low-lint cleaning tasks
- Soft and absorbent for general-cleaning tasks
- Anti-static dispensing reduces lint
- Coated packaging helps protect wipes from spills
| Width per Sheet | 14.7 in |
| Length per Sheet | 16.6 in |
| System Format | Pop-Up® Box |
| Ply | 1 |
| Color | White |
| Type | Disposable Wiper |
| Weight | 48.9 LB |

