- WypAll® L40 Wipers
- Blue
- Pop-Up® Box
features
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
- One-at-a-time dispensing for users on the go
| System Format | Pop-Up® Box |
| Length per Sheet | 16.4 in |
| Width per Sheet | 9.8 in |
| Type | Disposable Wiper |
| Brand. | Wypall® |
| Ply | 1 |
| Color | Blue |
| Weight | 26.55 LB |

