- WypAll® L40 Wipers
- Blue
- 1/4 Fold
features
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
| System Format | Quarterfold |
| Color | Blue |
| Brand. | Wypall® |
| Ply | 1 |
| Length | 14.400 in |
| Type | Disposable Wiper |
| Weight | 6.0 LB |

