- WypAll® L40 Wipers
- White
- Center Flow Roll
features
- Ideal for routine industrial cleaning and maintenance
- Removes soils and liquids from face and hands
| Length per Sheet | 13.2 in |
| Color | White |
| Width per Sheet | 10 in |
| System Format | Center Flow Roll |
| Type | Disposable Wiper |
| Brand. | Wypall® |
| Ply | 1 |
| Weight | 8.7 LB |

