- WypAll® L30 Wipers
- White
- Pop-Up® Box
features
- Ideal for general purpose, light duty cleanups
- Removes soils and liquids from face and hands
- One-at-a-time dispensing for users on the go
| Type | Disposable Wiper |
| Ply | 1 |
| Width per Sheet | 9.8 in |
| Length per Sheet | 16.4 in |
| System Format | Pop-Up® Box |
| Color | White |
| Weight | 10.88 LB |

