- WypAll® L30 Wipers
- White
- 1/4 Fold
features
- They are ideal for a variety of light-duty maintenance, processing and janitorial wiping tasks
- General purpose, light-duty clean-ups
- Process line wiping and cleaning
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
| Width per Sheet | 12 1/2 in |
| Brand. | Wypall® |
| System Format | Quarterfold |
| Length per Sheet | 13 in |
| Ply | 1 |
| Color | White |
| Type | Disposable Wiper |
| Weight | 15.0 LB |

