- WypAll® L30 Wipers
- White
- Center Flow Roll
features
- Ideal for general purpose, light duty cleanups
- Janitorial and maintenance wiping
- Process line wiping and cleaning
| Color | White |
| Type | Disposable Wiper |
| System Format | Center Flow Roll |
| Width per Sheet | 9.8 in |
| Length per Sheet | 15.2 in |
| Ply | 1 |
| Weight | 8.3 LB |

