- WypAll® L40 Professional Towels
- White
- Pop-Up® Box
features
- Multi-purpose, absorbent bath-sized towels that reduce the cost and hassles of laundering and pilferage
- Ideal for health clubs, mining/manufacturing and schools
| Color | White |
| Type | Disposable Towel |
| Length per Sheet | 42 in |
| System Format | Pop-Up® Box |
| Ply | 1 |
| Width per Sheet | 19 1/2 in |
| Weight | 22.7 LB |

