- WypAll® X80 Towels
- Red Hot
- Pop-Up® Box
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Length per Sheet | 16.8 in |
| Color | Red Hot |
| System Format | Pop-Up® Box |
| Type | Disposable Towel |
| Width per Sheet | 9.1 in |
| Weight | 12.4 LB |

