- Kimtech Prep® Wipers
- White
- Roll
features
- Compatible for use with solvents, detergents and water-based cleaners
- Provide reliable quality, softness, and absorbency and can last a long, long time
- Free disposable WetTask® bucket in each case
| Width per Sheet | 12 in |
| Color | White |
| System Format | Roll |
| Length per Sheet | 12 1/2 in |
| Weight | 66.0 LB |

