- Scott® Coreless JRT® Jr Bathroom Tissue
- White
- Jumbo Roll
features
- Elemental chlorine-free (ECF) bleaching and are made from recycled cardboard
- 15% more paper per roll
- Brings you high capacity, with each roll having 15% more tissue than standard
- Waste reduction with 100% elimination of core waste
- With this system it's no keys, no cores, no headaches
- Works only with manual JRT dispensers
| System Format | Jumbo Roll |
| Dia. | 8.9 in |
| Color | White |
| Length | 1,150 ft |
| Ply | 2 |
| Weight | 0.0 LB |

