- Kleenex® Cottonelle® JRT® Bathroom Tissue
- White
- Jumbo Roll
applications
- Cleaning
features
- This tissue combines high capacity JRT with the premium quality of
| System Format | Jumbo Roll |
| Length | 750 ft |
| Ply | 2 |
| Color | White |
| Weight | 15.0 LB |
| System Format | Jumbo Roll |
| Length | 750 ft |
| Ply | 2 |
| Color | White |
| Weight | 15.0 LB |