- Scott® JRT® Jr Bathroom Tissue
- White
- Jumbo Roll
applications
- Cleaning
features
- One roll of this high capacity tissue equals nearly five standard rolls
- This system is ideal for those high traffic areas by helping reduce run-outs and re-fills
| Ply | 2 |
| Color | White |
| Length | 1,000 ft |
| System Format | Jumbo Roll |
| Weight | 1.792 LB |

