- Quaterfold Wiper Dispenser
- Chrome
features
- TAllows you to dispense your wipers one-at-a-time
- Very convenient to use on a benchtop or coutertop to cut down on waste and overuse
| Color | Chrome |
| Type | Quaterfold Wiper Dispenser |
| Mounting | Portable |
| Depth | 9 in |
| Material | Metal |
| Weight | 0.19 LB |

