- In-Sight® The Protector® Center-Pull Dispenser
- Smoke Grey
features
- Design allows you to see inside so you know exactly when a refill is needed without having to open the dispenser
- Dial-A-Port feature to control dispensing
| Material | Plastic |
| Depth | 10.63 in |
| Mounting | Wall |
| Type | Senior Dispenser |
| Color | Smoke Gray |
| Weight | 6.14 LB |

