- The Grabber® Dispenser
- White
features
- A versatile wall-mounted dispensing system
- Space-saving design mounts to walls, workbenches, trucks, and carts
| Color | White |
| Depth | 2.75 in |
| Material | Steel |
| Mounting | Wall |
| Brand. | The Grabber® |
| Type | Pop-Up® Box Dispenser |
| Weight | 1.41 LB |

