- Surface Preparation Dispenser
- Blue
features
- Refillable wiping system dispenser
- WetTask® Dispenser Bucket, is portable, easy-to-use with recloseable cap and convenient carry handle
- Can use any cleaning solution and saturation level
| Color | Blue |
| Mounting | Wall |
| Brand. | WetTask® |
| Material | Plastic |
| Type | Preparation Dispenser |
| Weight | 24.0 LB |

