- Performa® Contin-U-Matic® Bathroom Tissue Dispenser
- White Enamel
features
- Standard roll tissue dispenser dependable performance
- When installed properly, this dispenser meets the ADA Standards for Accessible Design
| Mounting | Wall |
| Material | Metal |
| Depth | 5.69 in |
| Type | Bathroom Tissue Dispenser |
| Color | White Enamel |
| Weight | 2.11 LB |

