Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Kimberly-Clark412-09706

412-09706

In-Sight® Lev-R-Matic Roll Towel Dispensers
Item #101560053
  • In-Sight® Lev-R-Matic Roll Towel Dispenser
  • Smoke Grey
Kimberly-Clark412-09706
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Sight® Lev-R-Matic Roll Towel Dispenser
  • Smoke Grey

features

  • Design allows you to see inside so you know exactly when a refill is needed without having to open the dispenser
  • When installed properly, this dispenser meets the ADA Standards for Accessible Design
Mounting Wall
Depth 10.5 in
Material Plastic
Color Smoke Gray
Weight 0.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison