- In-Sight® Omni® Roll Towel Dispenser
- Smoke Grey
features
- Translucent, smoked plastic design allows you to see inside so you know exactly when a refill is needed without having to open the dispenser
- Easy to load
- Cover protects towels
- Serrated edge for easy tearing
- When installed properly, this dispenser meets the ADA Standards for Accessible Design
| Material | Plastic |
| Brand. | Omni® |
| Mounting | Wall |
| Depth | 10 in |
| Type | Roll Towel Dispenser |
| Color | Smoke Gray |
| Weight | 4.75 LB |

