Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Kimberly-Clark412-09903

412-09903

In-Sight® Series-i Scottfold® M Towel Dispensers
Item #104629663
  • In-Sight® Series-i Scottfold® M Towel Dispenser
  • Smoke Grey
Kimberly-Clark412-09903
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Sight® Series-i Scottfold® M Towel Dispenser
  • Smoke Grey

features

  • When installed properly, this dispenser meets the ADA Standards for Accessible Design
  • Gives you a graceful new dispenser, creating the best impression for your restrooms
  • No adaptors or inserts needed
Material Plastic
Color Smoke Gray
Depth 5.85 in
Weight 4.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison