- In-Sight® Series i-Universal® Towel Dispenser
- Smoke Grey
features
- Gives you a graceful new look
- It is curved and contempory, creating the best impression for your restrooms
- For C-fold and multi-fold towels
- When installed properly, this dispenser meets the ADA Standards for Accessible Design
| Material | Plastic |
| Color | Smoke Gray |
| Brand. | In-Sight® |
| Depth | 5.85 in |
| Mounting | Wall |
| Type | Series I Universal Dispenser |
| Weight | 4.79 LB |

