- Surpass® Facial Tissue
- White
- Box
applications
- Cleaning
features
- Available with higher tissue count per box than standard tissue boxes
- The SIGNAL® feature alerts you when it's time to change the box
| Length per Sheet | 8.3 in |
| Color | White |
| Material | Paper |
| Width per Sheet | 8 in |
| Ply | 2 |
| System Format | Box |
| Type | Facial |
| Weight | 11.9 LB |

