- Kleenex® Facial Tissue
- White
- Box
applications
- Cleaning
features
- Soft, absorbent facial tissue
- Ideal tissue performance combined with attractive packaging and easy maintenance
- Boxes have a Signal* feature that alerts you when it’s time to change the box
- FSC certified
| System Format | Box |
| Length per Sheet | 8.4 in |
| Ply | 2 |
| Color | White |
| Material | Paper |
| Width per Sheet | 8.4 in |
| Type | Facial |
| Weight | 16.3 LB |
-
Pre-Packed Quantities -
Eco-Friendly



