- Kimtech Pure® CL4 Critical Task Wipers
- White
- Flat/Anti-Stat Dbl Bag
features
- Thermally bonded - no glues or binders
- Straight, clean, knife-cut edges minimize lint
- Acid-, base- and solvent-resistant
- Double bagged with case liner
- Recommended for ISO Class 4 or higher cleanroom environments
| Material | 100% Polypropylene |
| Length per Sheet | 9 in |
| Ply | 3 |
| System Format | Flat/Anti-Stat Dbl Bag |
| Width per Sheet | 9 in |
| Color | White |
| Weight | 0.0 LB |

