- Kimtech Prep® Kimtex® Wipers
- Blue
- Pop-Up® Box
features
- Designed for wiping tasks where low lint or use of chemicals are required
- Engineered for critical applications involving solvents, inks, and paints
- Acid-, base- and solvent-resistant
- Perfect for use with lubricants, oil and grease
- Polypropylene construction
| Brand. | Kimtex® |
| Color | Blue |
| Width per Sheet | 8.8 in |
| Type | Disposable Towel |
| Length per Sheet | 16.8 in |
| Ply | 1 |
| System Format | Pop-Up® Box |
| Weight | 10.0 LB |

