- Kimtech Science® Kimwipes® Delicate Task Wipers
- White
- Pop-Up® Box
features
- Easily wipes up liquid and dust
- Anti-stat dispensing reduces lint and electrostatic discharge, controls usage and portability reduces waste
- Is a light-duty wiper that can handle a variety of delicate tasks
- Anti-stat dispensing reduces lint and electrostatic discharge and controls usage
- Portability reduces waste
- One-at-a-time dispensing
| Color | White |
| Width per Sheet | 11.8 in |
| Length per Sheet | 11.8 in |
| Ply | 1 |
| Type | Disposable Wiper |
| System Format | Pop-Up® Box |
| Brand. | Kimwipes® |
| Weight | 15.15 LB |

