- WypAll® L20 Wipers
- White
- Brag® Box
features
- Our new patented technology creates "absorbency pockets", which help absorb more water faster
- Textured side for cleaning power
- Contains no binders or glues
- Multi-ply capacity for large spills
| Length per Sheet | 16.8 in |
| Brand. | Wypall®, Kimtowels® |
| Width per Sheet | 12 1/2 in |
| Color | White |
| Type | Disposable Wiper |
| Ply | 4 |
| System Format | Brag® Box |
| Weight | 0.25 LB |

