- Kimtech Science® Kimwipes® Delicate Task Wipers
- White
- Pop-Up® Box
features
- Offers a unique combination of low-lint tissue softness and multi-ply absorbency that's perfect for a multitude of delicate tasks
- Multi-ply absorbency, wipes up liquid and dust
- Wipes clean, extra low-lint and extractable performance
- One-at-a-time dispensing
| Color | White |
| Length per Sheet | 16.6 in |
| Type | Disposable Wiper |
| Ply | 2 |
| Width per Sheet | 14.7 in |
| System Format | Pop-Up® Box |
| Weight | 21.0 LB |

