- Kimtech Science® Kimwipes® Delicate Task Wipers
- White
- Pop-Up® Box
features
- Offers a unique combination of low-lint tissue softness and multi-ply absorbency that's perfect for a multitude of delicate tasks
- Multi-ply absorbency, wipes up liquid and dust
- Wipes clean, extra low-lint and extractable performance
- One-at-a-time dispensing
| Ply | 3 |
| System Format | Pop-Up® Box |
| Type | Disposable Wiper |
| Width per Sheet | 11.8 in |
| Color | White |
| Length per Sheet | 11.8 in |
| Weight | 30.0 LB |

