- WypAll® X60 Wipers
- White
- Pop-Up® Box
features
- Brings the absorbing power of Hydrokint® technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
| Color | White |
| Material | Pulp/Polypropylene |
| System Format | Pop-Up® Box |
| Brand. | Teri® |
| Width per Sheet | 9.1 in |
| Length per Sheet | 16.8 in |
| Type | Disposable Wiper |
| Weight | 22.7 LB |

