- WypAll® X60 Wipers
- White
- Jumbo Roll
features
- Brings the absorbing power of Hydrokint® technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
| Material | Pulp/Polypropylene |
| Length per Sheet | 13.4 in |
| Color | White |
| Brand. | Teri® |
| Width per Sheet | 12 1/2 in |
| System Format | Jumbo Roll |
| Weight | 17.65 LB |

