- WypAll® X60 Professional Towels
- White
- Flat Sheet
features
- Ideal for health clubs, mining/manufacturing and schools
| Ply | 4 |
| System Format | Flat Sheet |
| Type | Disposable Towel |
| Brand. | Teri® |
| Length per Sheet | 39 in |
| Color | White |
| Width per Sheet | 22 1/2 in |
| Weight | 30.0 LB |

