- WypAll® X60 Wipers
- White
- Small Roll
features
- Brings the absorbing power of Hydrokint® technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
| Type | Disposable Wiper |
| Material | Pulp/Polypropylene |
| System Format | Small Roll |
| Color | White |
| Length per Sheet | 13.4 in |
| Brand. | Teri® |
| Width per Sheet | 9.8 in |
| Weight | 24.12 LB |

