- WypAll® X80 Towels
- Blue
- Jumbo Roll
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Color | Blue |
| Length per Sheet | 13.4 in |
| Type | Disposable Towel |
| Width per Sheet | 12 1/2 in |
| System Format | Jumbo Roll |
| Weight | 11.25 LB |

