- WypAll® X80 Towels
- Cotton White
- Pop-Up® Box
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Color | Cotton White |
| Length per Sheet | 16.8 in |
| System Format | Pop-Up® Box |
| Width per Sheet | 9.1 in |
| Weight | 1.5 LB |

