- WypAll® X80 Towels
- Red Hot
- Jumbo Roll
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Length per Sheet | 13.4 in |
| System Format | Jumbo Roll |
| Color | Red Hot |
| Length | 13.400 in |
| Width per Sheet | 12 1/2 in |
| Weight | 14.0 LB |

