- WypAll® X70 Workhorse® Rags
- White
- 1/4 Fold
features
- Durable, absorbent rags that stay strong for better cleaning performance
- Reusable, long lasting performance
- Cleans oil, grime, and solvents
- Made with our high-tech Hydroknit* Fast Absorbing Material
| Material | Pulp/Polypropylene |
| System Format | Quarterfold |
| Color | White |
| Type | Rag |
| Length | 14.400 in |
| Ply | 1 |
| Weight | 1.74 LB |

