- WypAll® X70 Workhorse® Rags
- White
- Jumbo Roll
features
- Durable, absorbent rags that stay strong for better cleaning performance
- Reusable, long lasting performance
- Cleans oil, grime, and solvents
- Made with our high-tech Hydroknit* Fast Absorbing Material
| Ply | 1 |
| Type | Rag |
| Length per Sheet | 13.4 in |
| Color | White |
| Width per Sheet | 12 1/2 in |
| System Format | Jumbo Roll |
| Material | Pulp/Polypropylene |
| Weight | 16.0 LB |

