- WypAll® L20 Wipers
- White
- 1/4 Fold
features
- Textured side for cleaning power
- Contains no binders or glues
- Multi-ply capacity for large spills
| Color | White |
| Length | 14.400 in |
| Type | Disposable Wiper |
| Ply | 4 |
| System Format | Quarterfold |
| Brand. | Wypall®, Kimtowels® |
| Weight | 36.0 LB |

