- WypAll® L20 Wipers
- White
- Pop-Up® Box
features
- Textured side for cleaning power
- Contains no binders or glues
- Multi-ply capacity for large spills
| Width per Sheet | 9.1 in |
| Type | Disposable Wiper |
| Brand. | Wypall®, Kimtowels® |
| Length per Sheet | 16.8 in |
| System Format | Pop-Up® Box |
| Ply | 4 |
| Color | White |
| Weight | 15.0 LB |

