- Small Roll Wiper Dispenser
- White
features
- Accepts (1) 9.75" wiper rolls
| Material | Metal |
| Depth | 8 in |
| Type | Small Roll Dispenser |
| Color | White |
| Mounting | Wall |
| Weight | 2.14 LB |
| Material | Metal |
| Depth | 8 in |
| Type | Small Roll Dispenser |
| Color | White |
| Mounting | Wall |
| Weight | 2.14 LB |