- WypAll® Jumbo Wiper Dispenser
- Black
features
- Efficient dispensing reduces waste
- With trash bag attachment
- Dispenser for Jumbo Rag-On-A-Roll® system
| Used With | Jumbo Rolls |
| Mounting | Wall |
| Material | Metal |
| Color | Black |
| Weight | 5.5 LB |
| Used With | Jumbo Rolls |
| Mounting | Wall |
| Material | Metal |
| Color | Black |
| Weight | 5.5 LB |